Motion
98231076
G-Force Belt - RVS-R, 980 mm Pitch Length, 30 mm Width, Chloroprene Rubber Material
Mi Item #08718082
MFR #98231076
Price$264.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force Belt - RVS-R, 980 mm Pitch Length, 30 mm Width, Chloroprene Rubber Material
Mi Item #08718082
MFR #98231076

Mfr description
23C3856, G-FORCE C12 BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.58/each

Specifications

Dimensions

  • Overall Length
    980 mm
  • Overall Width  
    30 mm
  • Pitch Length
    980 mm

Details

  • Belt Type
    RVS-R
  • Manufacturer Upc Number
    770075691419
  • Material
    Chloroprene Rubber
  • UPC_NO
    770075691419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)