Motion
VQ7-8-FPG-D-3NA04SC-X23

SMC CORP OF AMERICA
VQ7-8-FPG-D-3NA04SC-X23

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Base Mounted, 1/2 in
Mi Item #08718291
MFR #VQ7-8-FPG-D-3NA04SC-X23
Price$324.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FPG-D-3NA04SC-X23

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Base Mounted, 1/2 in
Mi Item #08718291
MFR #VQ7-8-FPG-D-3NA04SC-X23

Mfr description
VQ7-8-FPG-D-3NA04SC-X23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.60/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ7
  • Manifold Port(s)
    0.5000 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Series
    VQ7
  • Set Pressure Range
    21.756 to 145.038 psi
  • Standards Met
    IP65, ISO 5591/I
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)