Motion
2775E-211
Specialty Tool - Red, Black Color
Mi Item #08718660
MFR #2775E-211
Price$1,079.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Red, Black Color
Mi Item #08718660
MFR #2775E-211

Mfr description
2775E-211 M18 FUEL SWITCH PACK 5/8 IN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,079.04/each

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    Built-in backpack straps, Compatible with non-Milwaukee cables, Electronic foot pedal with non-slip grip, Fully enclosed drum, Integrated drum brake, On-tool accessory attachment storage, SWITCH PACK drums
  • Grip Style
    Non-Slip
  • Includes
    (1) 5/8 in x 50' Open Wind Coupling Cable w, (1) 5PC Small Cable Head Attachment Kit w, (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (1) SWITCH PACK Drum w, Anchor Cable (47-53-2775), RUST GUARD Plating (48-53-2685), RUST GUARD Plating (48-53-2775)
  • Motor Type
    Brushless
  • Tool Type
    Sectional Drum Machine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)