Motion
100
8 in. x 12 in. Steel Square
MI ITEM #08718662
MFR #100
Your Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 in. x 12 in. Steel Square
MI ITEM #08718662
MFR #100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.45/each(List $11.64)

Overview

Mfr description
100 8 IN. X 12 IN. STEEL SQUARE
  • Frame is 8 in. x 12 in.
  • Frame is 1/16 in. thick
  • Finish includes a durable protective epoxy
  • Epoxy finish helps to prevent rusting

Specifications

  • Graduation
    .125 in
  • Number Of Pieces
    1
  • Material
    Steel
  • Color Finish
    Silver
  • Overall Length
    8 in
  • Width
    12 in
  • Manufacturer Upc Number
    015812010000
  • UPC_NO
    015812010000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text