Motion
122
8 in. Heavy Duty Aluminum Try Square
Mi Item #08718665
MFR #122
Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 in. Heavy Duty Aluminum Try Square
Mi Item #08718665
MFR #122

Mfr description
122 8 IN. HEAVY DUTY ALUMINUM TRY SQUARE
  • Heavy duty try square
  • Etched stainless steel blade to prevent rust and corrosion
  • Blade reads full 8 in. on both inside and outside
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.65/each

Specifications

Dimensions

  • Overall Length
    6.5 in
  • Width
    9.5 in

Details

  • Color Finish
    Silver
  • Manufacturer Upc Number
    015812001220
  • Material
    Aluminum
  • Number Of Pieces
    4
  • UPC_NO
    015812001220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)