Motion
220
12 in. Combination Square
Mi Item #08718668
MFR #220
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. Combination Square
Mi Item #08718668
MFR #220

Mfr description
220 12 IN. COMBINATION SQUARE
  • 12 in. satin steel blade with inch graduations
  • Durable plastic head
  • Full view acrylic vial
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Graduation
    .0625 in
  • Overall Length
    12 in
  • Width
    1 in

Details

  • Color Finish
    Silver/Black
  • Manufacturer Upc Number
    015812002203
  • Material
    Steel
  • Number Of Pieces
    1
  • UPC_NO
    015812002203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)