Motion
396
12 in. Rafter Square, Polycast
MI ITEM #08718671
MFR #396
Your Price$15.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. Rafter Square, Polycast
MI ITEM #08718671
MFR #396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.87/each(List $17.68)

Overview

Mfr description
396 12 IN. RAFTER SQUARE, POLYCAST
  • Square works great when making wider board cuts
  • Polycast material is very strong
  • Molded in conversion tables
  • Easy to see graduations repeated on both sides

Specifications

  • Graduation
    .125 in
  • Number Of Pieces
    1
  • Material
    Plastic
  • Color Finish
    Blue
  • Overall Length
    12 in
  • Width
    12 in
  • Manufacturer Upc Number
    015812003965
  • UPC_NO
    015812003965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text