Motion
650.48
Spirit Level - 48 in OAL, Box Beam
MI ITEM #08718678
MFR #650.48
Your Price$65.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spirit Level - 48 in OAL, Box Beam
MI ITEM #08718678
MFR #650.48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.57/each(List $75.40)

Overview

Mfr description
650.48 48 IN. COMPACT BOX LEVEL
  • Lightweight, durable aluminum frame for superior portability
  • Continuous grip frame offers compact box level solution
  • Integrated handles for storage and carry versatility
  • Impact resistant block vial offers 300-degree viewing window for easier read-out in multiple positions
  • Patented high contrast vial surrounds increase visibility in all light conditions
  • Precision milled edges deliver reliable 0.0005 in./in. accuracy
  • Impact resistant end caps prevent damage when dropped
  • Secure hybrid plumb vials deliver long-life accuracy and resist breaking, leaking, or fogging
  • Limited Lifetime Warranty

Specifications

  • Level Type
    Box Beam
  • Length
    48 in
  • Accuracy
    .0005"/In.
  • Number Of Vials
    3
  • Height
    1 in
  • Width
    2.338 in
  • Color
    Blue
  • Manufacturer Upc Number
    045242506248
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text