Motion
650.72
Spirit Level - 72 in OAL, Box Beam
Mi Item #08718679
MFR #650.72
Price$79.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spirit Level - 72 in OAL, Box Beam
Mi Item #08718679
MFR #650.72

Mfr description
650.72 72 IN. ALUMINUM BOX LEVEL
  • Lightweight, durable aluminum frame for superior portability
  • Continuous grip frame offers compact box level solution
  • Integrated handles for storage and carry versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.18/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    72 in
  • Width
    2.338 in

Details

  • Accuracy
    .0005"/In.
  • Color
    Blue
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242506255
  • Material
    Aluminum
  • Number Of Vials
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)