Motion
720
Polycast Post Level Polycast Level
MI ITEM #08718680
MFR #720
List Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polycast Post Level Polycast Level
MI ITEM #08718680
MFR #720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.04/each for your price

Overview

Mfr description
720 POLYCAST POST LEVEL POLYCAST LEVEL
  • Lightweight and durable Polycast® construction
  • Three vials to read plumb and level
  • Ideal for leveling posts on decks, fences, and support poles
  • Includes high-strength rubber strap for attaching to work surface

Specifications

  • Level Type
    Cross Check
  • Length
    9 in
  • Accuracy
    .001
  • Number Of Vials
    3
  • Height
    2.625 in
  • Width
    5.5 in
  • Color
    Blue
  • Manufacturer Upc Number
    015812007208
  • UPC_NO
    015812007208
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text