Motion
1140
24 in. x 16 in. Aluminum Framing Square
MI ITEM #08718685
MFR #1140
Your Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. x 16 in. Aluminum Framing Square
MI ITEM #08718685
MFR #1140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.59/each(List $22.52)

Overview

Mfr description
1140 24 IN. X 16 IN. ALUMINUM
  • ARC-SCRIBE™ for marking radii on the jobsite
  • Permanently stamped rafter tables, graduations on brushed aluminum finish
  • Aluminum construction will not rust or corrode
  • Includes 1/8 in., 1/10 in., 1/16 in. stamped graduations
  • Light weight aluminum
  • Made in the USA
  • 1 year limited warranty

Specifications

  • Graduation
    .0625 in
  • Number Of Pieces
    1
  • Material
    Aluminum
  • Color Finish
    Silver
  • Overall Length
    24 in
  • Width
    16 in
  • Manufacturer Upc Number
    015812011403
  • UPC_NO
    015812011403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text