Motion
2990
7 in. Magnum Fat Boy Aluminum Rafter Square
MI ITEM #08718714
MFR #2990
Your Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in. Magnum Fat Boy Aluminum Rafter Square
MI ITEM #08718714
MFR #2990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.89/each(List $17.12)

Overview

Mfr description
2990 7 IN. MAGNUM FAT BOY
  • Solid aluminum extruded square will not bend or break
  • Aluminum will not rust or corrode
  • Includes conversion tables that are stamped
  • If sawing is required, the edge is thicker for safety

Specifications

  • Graduation
    .125 in
  • Number Of Pieces
    1
  • Material
    Aluminum
  • Color Finish
    Silver
  • Overall Length
    7 in
  • Width
    7.25 in
  • Manufacturer Upc Number
    015812029903
  • UPC_NO
    015812029903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text