Motion
3990
Magnum Rafter Square, 12 in. Marking and Layout Tool
Mi Item #08718716
MFR #3990
Price$24.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnum Rafter Square, 12 in. Marking and Layout Tool
Mi Item #08718716
MFR #3990

Mfr description
3990 MAGNUM RAFTER SQUARE, 12 IN
  • Solid aluminum extruded square will not bend or break
  • Includes conversion tables that are stamped
  • Mark or cut boards up to 12 in. wide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.71/each

Specifications

Dimensions

  • Graduation
    .125 in
  • Overall Length
    12 in
  • Width
    12 in

Details

  • Color Finish
    Silver
  • Manufacturer Upc Number
    015812039902
  • Material
    Aluminum
  • Number Of Pieces
    6
  • UPC_NO
    015812039902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)