Motion
100IM
8 in. x 12 in. Steel Carpenter Square - SAE/Metric
MI ITEM #08718771
MFR #100IM
Your Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 in. x 12 in. Steel Carpenter Square - SAE/Metric
MI ITEM #08718771
MFR #100IM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.99/each(List $11.64)

Overview

Mfr description
100IM 8 IN. X 12 IN. STEEL CARPENTER
  • 8 in. x 12 in. square, 1/16 in. thick
  • Durable protective epoxy finish to prevent rust
  • Both metric and SAE markings are included
  • 20 cm x 30 cm

Specifications

  • Graduation
    1/8 in
  • Number Of Pieces
    1
  • Material
    Steel
  • Color Finish
    Silver
  • Overall Length
    12 in
  • Width
    1 in
  • Manufacturer Upc Number
    015812001008
  • UPC_NO
    015812001008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text