Motion
11-081 1000' PREMIUM RED BARRICADE TAPE-

MILWAUKEE TOOL
11-081 1000' PREMIUM RED BARRICADE TAPE-

1000' Premium Red Barricade Tape-Danger Do Not Enter
Mi Item #08718772
MFR #11-081 1000' PREMIUM RED BARRICADE TAPE-
Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
11-081 1000' PREMIUM RED BARRICADE TAPE-

1000' Premium Red Barricade Tape-Danger Do Not Enter
Mi Item #08718772
MFR #11-081 1000' PREMIUM RED BARRICADE TAPE-

Mfr description
11-081 1000' PREMIUM RED BARRICADE TAPE-
  • Easy to read
  • 3 in. wide red tape with 2 in. black lettering
  • Highly economical
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.95/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    2.5 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Below Ground Use
  • Color
    Red/Black
  • Language
    English
  • Material
    Plastic
  • Message
    DANGER DO NOT ENTER
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)