Motion
1110IM
16 in. x 24 in. Steel Tradesman Square with Inch and Metric Graduations
Mi Item #08718773
MFR #1110IM
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 in. x 24 in. Steel Tradesman Square with Inch and Metric Graduations
Mi Item #08718773
MFR #1110IM

Mfr description
1110IM 16 IN. X 24 IN. STEEL TRADESMAN
  • 24 in. x 2 in. body, 16 in. x 1-1/2 in. tongue, 1/16 in. thick
  • Permanently stamped numbers and graduations
  • Durable protective epoxy finish to prevent rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Graduation
    .125 in
  • Overall Length
    16 in
  • Width
    24 in

Details

  • Color Finish
    Gray
  • Manufacturer Upc Number
    015812111004
  • Material
    Steel
  • Number Of Pieces
    6
  • UPC_NO
    015812111004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)