Motion
122M
20 cm True Blue® Stainless Steel Try Square
Mi Item #08718777
MFR #122M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 cm True Blue® Stainless Steel Try Square
Mi Item #08718777
MFR #122M

Mfr description
122M 20 CM TRUE BLUE STAINLESS STEEL TRY
  • Measures accurately
  • Standard inch graduations
  • Heavy duty solid billet aluminum handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/16 in
  • Overall Length
    9.5 in
  • Width
    6.5 in

Details

  • Color Finish
    Silver
  • Manufacturer Upc Number
    015812012233
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • UPC_NO
    015812012233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)