Motion
203B-212X
Jackets & Coat - Polyester Material, Black Size, Black Color, Zipper Front Closure
MI ITEM #08718819
MFR #203B-212X
List Price$253.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackets & Coat - Polyester Material, Black Size, Black Color, Zipper Front Closure
MI ITEM #08718819
MFR #203B-212X

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$253.00/each for your price

Overview

Mfr description
203B-212X M12 HEATED AXIS JACKET KIT 2X
  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & shoulders
  • Washer and dryer safe
  • Wind & water resistant
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • Adjustable waist with drop tail extended back
  • (2) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Specifications

  • Front Closure
    Zipper
  • Size
    Black
  • Color
    Black
  • Material
    Polyester
  • Number Of Pockets
    4
  • Wrist Closure
    Hemmed
  • Manufacturer Upc Number
    045242525003
  • Additional Details
    Fitted, No Hood, Insulated, Machine Washable, Moisture Management, Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text