1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
MILWAUKEE TOOL 2203-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2203-20
10-1000V Dual Range Voltage Detector - Light
MI ITEM #
08718858
MFR #
2203-20
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Length
3.0000 in
Weight
0.1700 lbs
Details
Indicator Type
Light
Max Voltage Measurement
1000 V
Min Voltage Measurement
10 V
Overview
Mfr description
2203-20 10-1000V DUAL RANGE NON-CONTACT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought