Motion
22-047 SHIELDTEC STANDARD NON-DETECTABLE

MILWAUKEE TOOL
22-047 SHIELDTEC STANDARD NON-DETECTABLE

22-047 SHIELDTEC STANDARD NON-DETECTABLE
Mi Item #08718860
MFR #22-047 SHIELDTEC STANDARD NON-DETECTABLE
Price$64.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
22-047 SHIELDTEC STANDARD NON-DETECTABLE

22-047 SHIELDTEC STANDARD NON-DETECTABLE
Mi Item #08718860
MFR #22-047 SHIELDTEC STANDARD NON-DETECTABLE

Mfr description
22-047 SHIELDTEC STANDARD NON-DETECTABLE
  • Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
  • Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe; suitable for open trench installation
  • Lead-free pigments insure color vibrancy underground
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.89/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    4 mil
  • Width
    6 in

Details

  • Above Or Below Ground Use
    Below Ground Use
  • Color
    Green/Black
  • Language
    English
  • Material
    Plastic
  • Message
    CAUTION SEWER LINE BURIED BELOW
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)