Motion
220IM
12 in. / 30 cm Polycast® Combination Square
MI ITEM #08718863
MFR #220IM
List Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. / 30 cm Polycast® Combination Square
MI ITEM #08718863
MFR #220IM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.41/each for your price

Overview

Mfr description
220IM 12 IN./30 CM POLYCAST
  • 12 in. stainless steel blade
  • Durable Polycast head, full view acrylic vial
  • Self aligning draw bolt
  • 1 year limited factory warranty

Specifications

  • Graduation
    1/16 in
  • Material
    Polycast
  • Color Finish
    Silver
  • Manufacturer Upc Number
    015812220003
  • Number Of Pieces
    1
  • Overall Length
    12 in
  • UPC_NO
    015812220003
  • Width
    5.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text