Motion
2212-20
Electrical Circuit Tester - Continuity Tester, LCD Display and Sound
Mi Item #08718865
MFR #2212-20
Price$67.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Continuity Tester, LCD Display and Sound
Mi Item #08718865
MFR #2212-20

Mfr description
2212-20 AUTO VOLTAGE/CONTINUITY TESTER
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.96/each

Specifications

Dimensions

  • Length
    7.5000 in
  • Weight
    0.8700 lbs

Details

  • Battery Type
    AAA
  • Circuit Tester Type
    Continuity Tester
  • Indicator Type
    LCD Display and Sound
  • Material
    Plastic
  • Max Voltage Measurement
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)