Motion
22-202 SHIELDTEC STANDARD NON-DETECTABLE

MILWAUKEE TOOL
22-202 SHIELDTEC STANDARD NON-DETECTABLE

SHIELDTEC Standard Non-Detectable Tape-Electric Line
Mi Item #08718879
MFR #22-202 SHIELDTEC STANDARD NON-DETECTABLE
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
22-202 SHIELDTEC STANDARD NON-DETECTABLE

SHIELDTEC Standard Non-Detectable Tape-Electric Line
Mi Item #08718879
MFR #22-202 SHIELDTEC STANDARD NON-DETECTABLE

Mfr description
22-202 SHIELDTEC STANDARD NON-DETECTABLE
  • Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
  • Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe. Suitable for open trench installation.
  • Lead-free pigments insure color vibrancy underground
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.26/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    4 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Below Ground Use
  • Color
    Yellow/Black
  • Language
    English
  • Material
    Plastic
  • Message
    CAUTION ELECTRIC LINE BURIED BELOW
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)