Motion
22-205 SHIELDTEC STANDARD NON-DETECTABLE

MILWAUKEE TOOL
22-205 SHIELDTEC STANDARD NON-DETECTABLE

SHIELDTEC Standard Non-Detectable Tape-Electric Line
MI ITEM #08718880
MFR #22-205 SHIELDTEC STANDARD NON-DETECTABLE
List Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
22-205 SHIELDTEC STANDARD NON-DETECTABLE

SHIELDTEC Standard Non-Detectable Tape-Electric Line
MI ITEM #08718880
MFR #22-205 SHIELDTEC STANDARD NON-DETECTABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.80/each for your price

Overview

Mfr description
22-205 SHIELDTEC STANDARD NON-DETECTABLE
  • Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
  • Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe. Suitable for open trench installation.
  • Lead-free pigments insure color vibrancy underground
  • Bold black letters include warning message and installation recommendations

Specifications

  • Above Or Below Ground Use
    Below Ground Use
  • Pattern Or Message
    Message
  • Color
    Yellow/Black
  • Width
    6 in
  • Roll Length
    1000 ft
  • Message
    CAUTION ELECTRIC LINE BURIED BELOW
  • Language
    English
  • Thickness
    4 mil
  • Material
    Plastic
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text