Motion
22-214 SHIELDTEC STANDARD NON-DETECTABLE

MILWAUKEE TOOL
22-214 SHIELDTEC STANDARD NON-DETECTABLE

SHIELDTEC Standard Non-Detectable Tape-Gas Line
MI ITEM #08718882
MFR #22-214 SHIELDTEC STANDARD NON-DETECTABLE
List Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
22-214 SHIELDTEC STANDARD NON-DETECTABLE

SHIELDTEC Standard Non-Detectable Tape-Gas Line
MI ITEM #08718882
MFR #22-214 SHIELDTEC STANDARD NON-DETECTABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.43/each for your price

Overview

Mfr description
22-214 SHIELDTEC STANDARD NON-DETECTABLE
  • Tough basic protection for buried cable or pipe
  • 100% virgin resin guarantees long term protection
  • Colorfast lead-free pigments prevent discoloration in soil
  • Acid and alkali resistant nature prevents degradation

Specifications

  • Above Or Below Ground Use
    Below Ground Use
  • Pattern Or Message
    Message
  • Color
    Yellow/Black
  • Width
    6 in
  • Roll Length
    1000 ft
  • Message
    CAUTION GAS LINE BURIED BELOW
  • Language
    English
  • Thickness
    4 mil
  • Material
    Plastic
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text