Motion
2267-20
Infrared Thermometer - -22 to 752 °F, -30 to 400 °C Operating Temperature, 9V Alkaline, LCD Display
Mi Item #08718906
MFR #2267-20
Price$95.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - -22 to 752 °F, -30 to 400 °C Operating Temperature, 9V Alkaline, LCD Display
Mi Item #08718906
MFR #2267-20

Mfr description
2267-20 10:1 INFRARED TEMP-GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.75/each

Specifications

Dimensions

  • Dimensions
    5.9 in x 10.55 in x 2.2 in, 149.86 mm x 267.97 mm x 55.88 mm
  • Resolution
    0.1 °C, 0.1 °F
  • Weight
    10 oz

Details

  • Basic Accuracy
    ±0.2%
  • Battery Type
    9V Alkaline
  • Display
    LCD
  • Display Type
    LCD
  • Distance To Spot Ratio
    10:1
  • Includes
    10:1 Infrared Temp-Gun, 9V Battery, Manual
  • Maximum Temperature
    400 °C, 752 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 400 °C, -22 to 752 °F
  • Power Supply Type
    9V Battery
  • Surface Temperature Range
    -22 to 752 °F;-30 to 400 °C
  • Temperature Range
    -30 to 400 °C, -22 to 752 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)