Motion
2269-20
Infrared Thermometer - -40 to 1472 °F, -40 to 800 °C Operating Temperature, 9V Alkaline, LCD Display
Mi Item #08718910
MFR #2269-20
Price$234.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - -40 to 1472 °F, -40 to 800 °C Operating Temperature, 9V Alkaline, LCD Display
Mi Item #08718910
MFR #2269-20

Mfr description
2269-20 30:1 INFRARED/CONTACT TEMP-GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.54/each

Specifications

Dimensions

  • Dimensions
    11.0000 x 25.7000 x 2.5000 in, 279.40 x 652.78 x 63.50 mm
  • Resolution
    0.1 °C, 0.1 °F
  • Weight
    11.5 oz

Details

  • Basic Accuracy
    ±0.2%
  • Battery Type
    9V Alkaline
  • Display
    LCD
  • Display Type
    LCD
  • Distance To Spot Ratio
    30:1
  • Includes
    30:1 Infrared/Contact Temp-Gun, 9V Battery, K-Type Thermocouple, Manual
  • Maximum Temperature
    800 °C, 1472 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 800 °C, -40 to 1472 °F
  • Power Supply Type
    9V Battery
  • Surface Temperature Range
    -40 to 1472 °F;-40 to 800 °C
  • Temperature Range
    -40 to 800 °C, -40 to 1472 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)