Motion
2269-20NST

MILWAUKEE TOOL
2269-20NST

Infrared Thermometer - -40 to 1472 °F, -40 to 800 °C Operating Temperature, 9V Alkaline, LCD Display
Mi Item #08718911
MFR #2269-20NST
Price$522.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2269-20NST

Infrared Thermometer - -40 to 1472 °F, -40 to 800 °C Operating Temperature, 9V Alkaline, LCD Display
Mi Item #08718911
MFR #2269-20NST

Mfr description
2269-20NST 30:1 INFRARED/CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.93/each

Specifications

Dimensions

  • Dimensions
    2.0500 x 5.5600 x 7.2300 in, 52.07 x 141.22 x 183.64 mm
  • Resolution
    0.1 °C, 0.1 °F
  • Weight
    11.5 oz

Details

  • Basic Accuracy
    ±0.2%
  • Battery Type
    9V Alkaline
  • Display
    LCD
  • Display Type
    LCD
  • Distance To Spot Ratio
    30:1
  • Includes
    30:1 Infrared/Contact Temp-Guntm, 9V Battery, K-Type Thermocouple, Manual, Nist Certification
  • Maximum Temperature
    800 °C, 1472 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 800 °C, -40 to 1472 °F
  • Power Supply Type
    9V Battery
  • Surface Temperature Range
    -40 to 1472 °F;-40 to 800 °C
  • Temperature Range
    -40 to 800 °C, -40 to 1472 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)