Motion
2475-20
M12 Compact Inflator
MI ITEM #08718985
MFR #2475-20
Price$119.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Compact Inflator
MI ITEM #08718985
MFR #2475-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$119.00/each(Market/List $172.50)

Specifications

Dimensions

  • Height
    7.5000 in
  • Hose Length
    26.0000 in
  • Length
    6.5000 in
  • Weight
    4.27 lb

Details

  • Additional Details
    Fastest cordless tire Inflator. The Milwaukee M12 compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12 compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.
  • Amperage
    18.3 A
  • Color
    Red/Black
  • Material
    Plastic/Rubber/PVC
  • Max Pressure
    120 psi
  • Power Type
    Lithium-Ion Battery
  • UPC_NO
    045242513970
  • Weight Capacity
    4.27 lb

Overview

Mfr description
2475-20 M12 COMPACT INFLATOR
  • Fastest cordless tire Inflator: top-off a car tire in under 1 minutes (28 - 35 PSI)
  • Inflates car, LT truck, and compact equipment tires
  • REDLINK Intelligence: TrueFill auto shut-off technology increases accuracy, protects from over-temp and over-fill
  • High efficiency pump and motor for true 120 PSI capability
  • Illuminated digital gauge with target and current pressure reading
  • Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 30-45 psi
  • Compact, portable, and easy-to-store in any car or truck
  • Anti-vibration feet for no tool movement while running
  • 3-year limited warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought