Motion
2482-22
M12™ Screwdriver with Free LED Light & 42 pc. Bit Set
MI ITEM #08718988
MFR #2482-22
List Price$165.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Screwdriver with Free LED Light & 42 pc. Bit Set
MI ITEM #08718988
MFR #2482-22

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$165.89/each for your price

Overview

Mfr description
2482-22 M12 SCREWDRIVER W/FREE LED
  • Compact power: delivers 175 in-lbs of torque yet weighs 2 lbs
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
  • Quick-change chuck: for convenient, one-handed bit changes
  • Variable-speed trigger: provides increased control
  • Battery fuel gauge: displays remaining runtime
  • Sealed aluminum head: designed for impact- and weather-resistant durability
  • 90-degree rotating head: provides flexible, focused illumination
  • Magnetic back: leaves both hands free for work anywhere on the jobsite

Specifications

  • Voltage
    12 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Number Of Pieces
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought