Motion
2494-22B
M12 Drill/Impact Combo Kit
Mi Item #08718993
MFR #2494-22B
Price$330.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Drill/Impact Combo Kit
Mi Item #08718993
MFR #2494-22B

Mfr description
2494-22B M12 DRILL/IMPACT COMBO KIT
  • The 2407-20 delivers up to 275 in. lbs of torque.
  • The 2407-20 features a metal ratcheting chuck for maximum durability
  • The 2462-20 delivers 1,000 in-lbs of torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.19/each

Specifications

Dimensions

  • Collet Size
    3/8 in
  • Torque
    275 in

Details

  • Additional Details
    Drill, Impact Driver
  • Amp Hour
    1.5 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    ETL, UL
  • Color Finish
    Red
  • Includes
    (1) Drill/Driver, (1) Impact Driver, (2) 1.5 Ah Batteries, (1) XC Battery, (1) Battery Charger, (1) Contractor Bag
  • Manufacturer Upc Number
    045242342037
  • Number Of Pieces
    2
  • UPC_NO
    045242342037
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)