Motion
2494-82
M12 Drill/Impact Combo Kit (Reconditioned)
MI ITEM #08718994
MFR #2494-82
List Price$133.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Drill/Impact Combo Kit (Reconditioned)
MI ITEM #08718994
MFR #2494-82

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$133.17/each for your price

Overview

Mfr description
2494-82 M12 DRILL/IMPACT COMBO KIT RECO
  • The 2407-20 delivers up to 275 in. lbs of torque.
  • The 2407-20 features a metal ratcheting chuck for maximum durability
  • The 2462-20 delivers 1,000 in-lbs of torque
  • The 2462-20 delivers 0-2, 500 RPM for increased fastening speed

Specifications

  • Number Of Pieces
    2
  • Blade Changing
    Keyless
  • Collet Size
    3/8 in
  • Amp Hour
    1.5 Ah
  • Voltage
    12 V
  • Batteries Included
    Batteries Included
  • Color Finish
    Red
  • Includes
    (1) Drill/Driver, (1) Impact Driver, (2) Battery Packs, (1) Battery Charger, (1) Contractor Bag
  • Manufacturer Upc Number
    045242255368
  • UPC_NO
    045242255368
  • Certification
    ETL, UL
  • Torque
    275 in
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text