Motion
2497-24
M12 4 pc. Combo Kit
MI ITEM #08718996
MFR #2497-24
List Price$295.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 4 pc. Combo Kit
MI ITEM #08718996
MFR #2497-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$295.42/each for your price

Overview

Mfr description
2497-24 M12 4 PC. COMBO KIT
  • Most productive tool system
  • 80 plus tools in the M12 system
  • 20% more power
  • 50% more recharges

Specifications

  • Number Of Pieces
    4
  • Blade Changing
    Keyless
  • Collet Size
    3/8 in
  • Amp Hour
    1.5 Ah
  • Voltage
    12 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Includes
    Includes: 2407-20 M12 3/8 in. drill/driver, 2462-20 M12 1/4 in. hex impact driver, 2420-20 HACKZALL, 2460-20 M12 rotary tool, three 48-11-2401 M12 REDLITHIUM batteries, 48-59-2401 M12 30 minute charger and a contractor bag
  • Manufacturer Upc Number
    045242496808
  • UPC_NO
    045242496808
  • Additional Details
    Includes: 2407-20 M12 3/8 in. drill/driver, 2462-20 M12 1/4 in. hex impact driver, 2420-20 HACKZALL, 2460-20 M12 rotary tool, three 48-11-2401 M12 REDLITHIUM batteries, 48-59-2401 M12 30 minute charger and a contractor bag
  • Certification
    CSA, ETL, UL
  • Warranty
    5 Years (Tool), 3 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought