Motion
2498-23
2498-23 Milwaukee - M12™ Cordless Lithium-Ion 3-Tool Combo Kit
MI ITEM #08718997
MFR #2498-23
Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2498-23 Milwaukee - M12™ Cordless Lithium-Ion 3-Tool Combo Kit
MI ITEM #08718997
MFR #2498-23

Mfr description
2498-23 M12 CORDLESS LITHIUM-ION 3-TOOL
  • M12™ 3/8 in. drill driver delivers 250 in-lbs of torque in a compact light weight design
  • M12™ 1/4 in. hex impact driver delivers best-in-class 850 in-lbs of torque at only 2.3 lbs. and 0 to 2000 RPM for fast driving
  • M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs and 11 in. for quick cutting in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$278.76/each

Specifications

Dimensions

  • Collet Size
    3/8 in
  • Torque
    250 in

Details

  • Additional Details
    3/8 In. Drill Driver (2410-20), 1/4 In. Hex Impact Driver (2450-20), Hackzall® Reciprocating Saw (2420-20)
  • Amp Hour
    1.5 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Color Finish
    Red/Black
  • Includes
    3/8 In. Drill Driver (2410-20), 1/4 In. Hex Impact Driver (2450-20), Hackzall® Reciprocating Saw (2420-20), (2) M12™ REDLITHIUM™ Battery Packs (48-11-2401), 30-Minute Charger (48-59-2401), (2) Hackzall™ Blades, Contractor Bag
  • Manufacturer Upc Number
    045242471614
  • Number Of Pieces
    3
  • UPC_NO
    045242471614
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)