Motion
2520-20
M12 FUEL™ HACKZALL® Reciprocating Saw - Tool Only
MI ITEM #08719012
MFR #2520-20
Price$197.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL™ HACKZALL® Reciprocating Saw - Tool Only
MI ITEM #08719012
MFR #2520-20

Mfr description
2520-20 M12 FUEL HACKZALL RECIPROCATING
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • POWERSTATE™ Brushless motor supplies constant power for faster cuts and reduced heat for extended life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.63/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    2.75 in
  • Stroke
    0.625 in
  • Stroke Length
    0.6250 in
  • Tool Weight
    3.2 lb

Details

  • Additional Details
    The M12 FUEL HACKZALL is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.
  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color Finish
    Red
  • Handle Style
    Soft Grip
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    No
  • Manufacturer Upc Number
    045242318827
  • Material
    Plastic with Rubber Overmold
  • Maximum Speed
    3000 spm
  • Number Of Blades
    1
  • UPC_NO
    045242318827
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)