Motion
2550-20
M12 Rivet Tool
Mi Item #08719038
MFR #2550-20
Price$346.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Rivet Tool
Mi Item #08719038
MFR #2550-20

Mfr description
2550-20 M12 RIVET TOOL
  • Pull up to 3/16 in. stainless steel rivets
  • 450 pcs. of 1/8 in. steel rivets per charge
  • Part of 90+ solutions on the M12 platform
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.75/each

Specifications

Dimensions

  • Height
    10.7500 in
  • Length
    6.5000 in
  • Weight
    4.15 lb

Details

  • Additional Details
    The M12 rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
  • Battery Included
    No
  • Battery Voltage
    12 V
  • Case Included
    No
  • Color
    Red/Black
  • Material
    Aluminum and Plastic
  • Power Type
    Lithium-Ion Battery
  • UPC_NO
    045242515936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)