Motion
2598-22PO
M12™ FUEL™ 2 Piece Combo Kit with PACKOUT™
Mi Item #08719076
MFR #2598-22PO
Price$286.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ FUEL™ 2 Piece Combo Kit with PACKOUT™
Mi Item #08719076
MFR #2598-22PO

Mfr description
2598-22PO M12 FUEL 2 PIECE COMBO KIT W/
  • Includes 1/2 in. hammer drill/driver and 1/4 in. impact driver
  • Two 2.0 Ah batteries, charger, PACKOUT™ tool case included
  • Part of the M12 system, featuring over 80+ tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$286.41/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1300 in

Details

  • Additional Details
    Hammer Drill, Impact Driver
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    (1) 1/2" Hammer Drill/Driver, (1) 1/4" Impact Driver, (2) 2.0 Ah Batteries, (1) Battery Charger, (1) PACKOUT™ Tool Case
  • Manufacturer Upc Number
    045242543366
  • Number Of Pieces
    2
  • UPC_NO
    045242543366
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)