Motion
2603-80
M18™ FUEL™ 1/2 in. Drill/Driver (Reconditioned)
MI ITEM #08719079
MFR #2603-80
List Price$101.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ 1/2 in. Drill/Driver (Reconditioned)
MI ITEM #08719079
MFR #2603-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$101.81/each for your price

Overview

Mfr description
2603-80 M18 FUEL 1/2 IN. DRILL/DRIVER R
  • POWERSTATE™ Brushless motor: delivers up to 725 in. lbs of torque with maximum sustained torque to complete the toughest of applications
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics which provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Reconditioned product

Specifications

  • Chuck Size
    1/2 in
  • Maximum Speed
    1850 rpm
  • Torque
    725 in
  • Variable Speed
    Variable Speed
  • Reversible
    Yes
  • Housing Material
    Glass Filled Nylon
  • Chuck Style
    Keyless
  • Switch Type
    Trigger
  • Voltage
    18 V
  • Battery Type
    Lithium-Ion
  • Overall Length
    7.9 in
  • Overall Width
    2.1 in
  • Tool Weight
    3.4 lb
  • Color
    Red/Black
  • Includes
    Drill/Driver, Side Handle
  • Manufacturer Upc Number
    045242287536
  • UPC_NO
    045242287536
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought