Motion
2606-82CT
M18™ Compact 1/2 in. Drill Driver Kit w/ Compact Batteries-Reconditioned
MI ITEM #08719083
MFR #2606-82CT
Price$154.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Compact 1/2 in. Drill Driver Kit w/ Compact Batteries-Reconditioned
MI ITEM #08719083
MFR #2606-82CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$154.53/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    7.75 in
  • Overall Width
    3.5 in
  • Tool Weight
    3.32 lb
  • Torque
    500 in

Details

  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Color
    Red/Black
  • Housing Material
    Metal
  • Includes
    (1) Drill/Driver, (1) Batteries, (1) Battery Charger, (1) Carrying Case
  • Manufacturer Upc Number
    045242322183
  • Maximum Speed
    1800 rpm
  • Number Of Clutch Settings
    22
  • Overload Protector
    Yes
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242322183
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    1 Year

Overview

Mfr description
2606-82CT M18 COMPACT 1/2 IN. DRILL DRIV
  • Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0 to 1,800 RPM
  • Compact design: allows greater accessibility in tight work spaces.
  • All-metal gear case and chuck: provide maximum impact and shock durability
  • REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
  • Compact motor delivers 400 in.-lbs. of maximum torque
  • Built-in LED light illuminates work surfaces in dim work areas
  • Lightweight 4.0 lbs for less fatigue
  • Reconditioned product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought