Motion
2629-80 M18 CORDLESS LITHIUM-ION BAND SA

MILWAUKEE TOOL
2629-80 M18 CORDLESS LITHIUM-ION BAND SA

2629-80 Milwaukee - M18™ Cordless Lithium-Ion Band Saw-Reconditioned
MI ITEM #08719126
MFR #2629-80 M18 CORDLESS LITHIUM-ION BAND SA
List Price$183.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2629-80 M18 CORDLESS LITHIUM-ION BAND SA

2629-80 Milwaukee - M18™ Cordless Lithium-Ion Band Saw-Reconditioned
MI ITEM #08719126
MFR #2629-80 M18 CORDLESS LITHIUM-ION BAND SA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$183.16/each for your price

Overview

Mfr description
2629-80 M18 CORDLESS LITHIUM-ION BAND SA
  • 45% lighter than deep cut – 10.25 Lbs. compact light weight design for cutting overhead and in tight places
  • Blade ejection system-quickly change the blade by moving the material guide into the up position and depressing the blade ejection button
  • Tool-free adjustable material shoe – quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings
  • LED work light – illuminates the cut line in dark areas
  • Drop resistant pulley guard-engineered geometries & high impact polymer
  • Cast aluminum gear case-withstands jobsite abuse & maintains gear positioning
  • Dual-actuation trigger: providing enhanced control and productivity
  • Reconditioned product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought