Motion
2633-22HD
Specialty Tool - Red, Black Color
Mi Item #08719132
MFR #2633-22HD
Price$3,877.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Red, Black Color
Mi Item #08719132
MFR #2633-22HD

Mfr description
2633-22HD M18 FORCE LOGIC 2 IN. TO 3 IN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$3,877.16/each

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    Auto-Cycle Engages to Complete Expansion, Auto-rotate Uniformly Expands Pex for Consistent Connections, Expands ProPEX Quickly and Evenly, Expands, Green LED Light Indicates Cycle is Complete, REDLINK PLUSTM Intelligence, Rotates, and Resets Automatically
  • Includes
    150g ProPEX Expander Cone Grease, 2-1/2 in ProPEX Expansion Head, 2.0000 in ProPEX Expansion Head, 3.0000 in ProPEX Expansion Head, Carrying Case, M18TM FORCELOGICTM 2.0000 in - 3.0000 in ProPEX Expansion Tool, M18TM REDLITHIUMTM HIGH OUTPUTTM XC8.0 Battery, M18TM and M12TM Rapid Charger, Side Handle
  • Number Of Pieces
    9
  • Tool Type
    Expansion Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)