Motion
2656-21B
M18™ Cordless Impact Driver - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719144
MFR #2656-21B
Price$137.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719144
MFR #2656-21B

Mfr description
2656-21B M18 1/4 IN. HEX IMPACT DRIVER W
  • Milwaukee motor delivers 1,500 in. lbs. of torque and 0-2,800 RPM for a wide range of fastening applications
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • REDLINK Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool and battery life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$137.86/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.5 in
  • Tool Weight
    3.1 lb
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass Filled Nylon
  • Impact Rate
    3450 ipm
  • Includes
    Battery Charger, (1) Battery, Driver Bits
  • Manufacturer Upc Number
    045242502196
  • Maximum Speed
    2750 rpm
  • Power Rating
    18 V
  • Reversible
    Yes
  • Standards Met
    UL
  • UPC_NO
    045242502196
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)