Motion
2656-21P
M18™ Cordless Impact Driver - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719145
MFR #2656-21P
Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719145
MFR #2656-21P

Mfr description
2656-21P M18 1/4 IN. HEX IMPACT DRIVER
  • 4-pole frameless motor for longer life, more power and run time
  • Powerful impact mechanism delivers fast application speed
  • Part of the M18 System, featuring over 125+ tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.47/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.5 in
  • Tool Weight
    3.1 lb
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass-Filled Nylon
  • Impact Rate
    3450 ipm
  • Includes
    (1) 2656-20 1/4 in. Hex Impact Driver, (1) 48-11-1828 REDLITHIUM XC 3.0 Battery, (1) 48-59-1812 M12-M18 Multi-Voltage Charger, Contractor Bag
  • Manufacturer Upc Number
    045242530212
  • Maximum Speed
    2750 rpm
  • Power Rating
    18 V
  • Reversible
    Yes
  • Standards Met
    UL
  • UPC_NO
    045242530212
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)