Motion
2656-82CT
M18™ Factory Reconditioned Cordless Impact Driver Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719148
MFR #2656-82CT
Price$154.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Factory Reconditioned Cordless Impact Driver Kit - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719148
MFR #2656-82CT

Mfr description
2656-82CT M18 1/4 IN. HEX IMPACT DRIVER
  • Factory Reconditioned
  • Milwaukee 4-Pole frameless motor features a robust design for longer life, more power and more runtime than any brushed competitor
  • REDLINK Intelligence system provides optimized performance and overload protection using total system communication between tool, battery and charger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.53/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.5 in
  • Tool Weight
    3.1 lb
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass Filled Nylon
  • Impact Rate
    3450 ipm
  • Includes
    (2) M18 18V Compact 1.5 Ah Lithium-Ion Battery - 48-11-1815, Carrying Case, M18 & M12 Multi-Voltage Battery Charger - 48-59-1812, M18 18V Cordless Lithium-Ion 1/4 in. Hex Impact Driver - 2656-80
  • Manufacturer Upc Number
    045242350391
  • Maximum Speed
    2750 rpm
  • Power Rating
    18 V
  • Reversible
    Yes
  • Standards Met
    UL
  • UPC_NO
    045242350391
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)