Motion
2657-20
M18™ Cordless Impact Driver (Tool Only) - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719149
MFR #2657-20
Price$184.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver (Tool Only) - Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719149
MFR #2657-20

Mfr description
2657-20 M18 2 SPEED 1/4 HEX IMPACT DRIVE
  • Milwaukee 4-Pole Frameless Motor features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee designed Impact Mechanism delivers maximum power and application speed for greater efficiency on the job
  • REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.83/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    5.5 in
  • Tool Weight
    2.3 lb
  • Torque
    1500 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Metal
  • Impact Rate
    3450 ipm
  • Includes
    Belt Clip, M18 Cordless Lithium-Ion 2-Speed 1/4 in. Hex Impact Driver (Tool Only) - 2657-20, Tool Only - Batteries and Chargers Sold Separately
  • Manufacturer Upc Number
    045242313495
  • Maximum Speed
    2750 rpm
  • Power Rating
    18 V
  • Reversible
    Yes
  • Standards Met
    CSA, ETL, UL
  • UPC_NO
    045242313495
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)