Motion
2667-20
M18™ Cordless Impact Driver - Non-Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719157
MFR #2667-20
Price$223.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Impact Driver - Non-Reversible, 18 V, 1/4 in Chuck Size, Hex
Mi Item #08719157
MFR #2667-20

Mfr description
2667-20 M18 2-SPEED 1/4 IN. RIGHT ANGLE
  • 1.4 in. head diameter allows for greater access to complete a wider variety of applications
  • 2-Speed Drive-Control offers greater control of the tool over several applications
  • 1/4 in. hex drive with 1 in. bit acceptance for tighter accessibility and a wider range of useable accessories
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.34/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drive Size
    1/4 in
  • Overall Length
    12.125 in
  • Tool Weight
    2.2 lb
  • Torque
    675 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Chuck Style
    Hex
  • Color
    Red and black
  • Housing Material
    Plastic
  • Impact Rate
    3400 ipm
  • Includes
    M18 18V Cordless Lithium-Ion 1/4 in. 2-Speed Right Angle Impact Driver - 2667-20, Tool Only: Batteries & Charger Sold Separately
  • Manufacturer Upc Number
    045242334155
  • Maximum Speed
    2250 rpm
  • Power Rating
    18 V
  • Reversible
    Non-Reversible
  • Standards Met
    CSA, ETL, UL
  • UPC_NO
    045242334155
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)