Motion
2672-21
M18™ Force Logic™ Cable Cutter Kit with 750 MCM Cu Jaws
MI ITEM #08719163
MFR #2672-21
List Price$2,272.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ Cable Cutter Kit with 750 MCM Cu Jaws
MI ITEM #08719163
MFR #2672-21

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$2,272.54/each for your price

Overview

Mfr description
2672-21 M18 FORCE LOGIC CABLE CUTTER KIT
  • Powerful 6T hydraulic pump effortlessly cuts through 750 MCM Cu in under 3 seconds
  • Open jaw, in-line design easily fits into crowded panels
  • Optimal blade geometry delivers installation ready cuts
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F.
  • Brushless motor delivers up to 4x longer life
  • One handed operation: fully balanced tool design & automatic jaw opening

Specifications

  • Material
    Glass-Filled Nylon
  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242354214
  • Tool Height
    5.4 in
  • Tool Length
    14 in
  • UPC_NO
    045242354214
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
  • Width
    3.0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought