Motion
2672-21S
M18™ Force Logic™ Cable Cutter Kit with 477 ACSR Jaws
Mi Item #08719166
MFR #2672-21S
Price$2,947.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ Cable Cutter Kit with 477 ACSR Jaws
Mi Item #08719166
MFR #2672-21S

Mfr description
2672-21S M18 FORCE LOGIC CABLE CUTTER KI
  • Powerful 6T hydraulic pump effortlessly cuts through 477 cable in seconds
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Optimized blade geometry delivers up to 1000 cuts per blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,947.68/each

Specifications

Dimensions

  • Tool Height
    26.77 in
  • Tool Length
    10.55 in
  • Width
    5.43 in

Details

  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242354221
  • Material
    Glass-Filled Nylon
  • UPC_NO
    045242354207
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)