Overview
Mfr description
2676-22 M18 FORCE LOGIC 10-TON KNOCKOUT
- Rated for both mild and stainless steel
- Improved set-up and slug removal speed
- Quick connect alignment system
- Speeds up repetitive punching
Specifications
- Includes1-3/4" Draw Stud, 1-3/4" Rapid Reset Draw Stud, 1-7/16" Draw Stud, 1-Adaptor, 1-Ball Stud, 1-Coupler, 1-M18 Battery, 1-M18/M12 Charger, 1-Quick Connect Collar, 6-Punches and Dies 1/2" to 2", Carrying Case, 1-M18 10T Knockout
- Manufacturer Upc Number045242324712
- UPC_NO045242324712
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data