Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FORCE LOGIC™ 10-Ton Knockout Tool 1/2 in. to 4 in. Kit
MI ITEM #08719174
MFR #2676-23

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Details

  • Includes
    1 Carrying Case, 1-3/4" Draw Stud, 1-3/4" Rapid Reset Draw Stud, 1-7/16" Draw Stud, 1-Adaptor, 1-Ball Stud, 1-Coupler, 1-M18 Battery, 1-M18/M12 Charger, 1-Quick Connect Collar, 10-Punches and Dies 1/2" to 4", 1-M18 10T Knockout
  • Manufacturer Upc Number
    045242324729
  • UPC_NO
    045242324729

Overview

Mfr description
2676-23 M18 FORCE LOGIC 10-TON KNOCKOUT
  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
  • Speeds up repetitive punching

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought